Shop All Enclosure Parts
Wiegmann
Louver Plate Kit, 5.63 in. Hx7.5 in. W
Mfr # WAVK0604
Zoro # G0904906
original price:
$49.89
40% off
new price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyster Powder Coated
- For Use With NEMA 12 Enclosure
- Frame Width 7 1/2 in
- Includes MOUNTING HARDWARE
- Cut Out Depth 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WAVK0604
- Zoro # G0904906
- UPC # 786725495603
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Frame Width | 7 1/2 in |
Cut Out Depth | 0.5 in |
Cut Out Width | 6.25 in |
Frame Depth | 0.38 in |
Frame Height | 5.63 in |
Cut Out Height | 4.37 in |
Details
Item | Louver Plate Kit |
Finish | Polyster Powder Coated |
For Use With | NEMA 12 Enclosure |
Includes | MOUNTING HARDWARE |
Color | ANSI 61 Gray |
Frame Material | 14 ga Steel |
Description
Louver Plate Kit, Frame Height 5.63 in, Frame Width 7 1/2 in, Frame Depth 0.38 in, Cut Out Height 4.37 in, Cut Out Width 6.25 in, Cut Out Depth 0.5 in, Finish Polyster Powder Coated, For Use With NEMA 12 Enclosure, Includes Mounting Hardware, Frame Material 14 ga Steel, Color ANSI 61 Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2102N12)
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NO (E2K-C25ME1)
- GARDNER BENDER TOGGLE SWITCH SPDT SLVR (GSW-120)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1, 12K, 4X (3LD22640TB530US2)
- WIEGMANN Louver Plate Kit, 5.62 in. Hx5.5 in. W (WAVK0404)
- WIEGMANN Latch Kit, Assembly (WAL2A)
- WIEGMANN Hole Plug, Gray, Matte, 1.75" Hole Dia. (HW-FGHP-100-125WW)
- WIEGMANN Hole Plug, SS, 1.13" Conduit Size (WAS075SS)
- WIEGMANN Hole Plug, Steel, 0.88" Conduit Size (WASPBG)
- WIEGMANN Hole Plug, Steel, 1.23" Conduit Size (WASPB)
- NVENT HOFFMAN Conduit Hole Seal, 2.50 In Hole dia, SS (AS150)
- Wiegmann Enclosure Parts