Shop All Enclosure Parts
Wiegmann
Louver Plate Kit, 4.5 in. Hx5.5 in. W
Mfr # WAVK0403
Zoro # G1676683
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyster Powder Coated
- For Use With NEMA 12 Enclosure
- Frame Width 5 1/2 in
- Includes MOUNTING HARDWARE
- Frame Material 14 ga Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WAVK0403
- Zoro # G1676683
- UPC # 786725876815
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Frame Width | 5 1/2 in |
Cut Out Width | 4.25 in |
Cut Out Height | 3.5 in |
Frame Height | 4.5 in |
Cut Out Depth | 0.5 in |
Frame Depth | 0.38 in |
Details
Finish | Polyster Powder Coated |
For Use With | NEMA 12 Enclosure |
Includes | MOUNTING HARDWARE |
Frame Material | 14 ga Steel |
Item | Louver Plate Kit |
Color | ANSI 61 Gray |
Description
Louver Plate Kit, Frame Height 4.5 in, Frame Width 5 1/2 in, Frame Depth 0.38 in, Cut Out Height 3.5 in, Cut Out Width 4.25 in, Cut Out Depth 0.5 in, Finish Polyster Powder Coated, For Use With NEMA 12 Enclosure, Includes Mounting Hardware, Frame Material 14 ga Steel, Color ANSI 61 Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS63B)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 1/2A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-1/2)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D61)
- ZORO SELECT NEMA 20A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (2097TRW)
- WIEGMANN Hole Plug, Gray, Matte, 1.28" Hole Dia. (HW-FGHP-PB-075)
- WIEGMANN Hole Plug, Steel, 2.50" Conduit Size (WAS200)
- WIEGMANN Hole Seal, 4.00 In Hole dia., Steel (WAS350)
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBGSS)
- WIEGMANN Louver Plate Kit, 7.87 in. Hx7.5 in. W (WAVK0606)
- WIEGMANN Hole Plug, SS, 2.50" Conduit Size (WAS200SS)
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBSS)
- Wiegmann Enclosure Parts