Shop All Lockset Cylinders
Wiegmann
Lock, Cylinder, NEMA 4 & 12
Mfr # WACLSN12
Zoro # G1809683
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With NEMA 4 and 12 Enclosures
- Sub-Category Locking Accessories
- Includes (2) keys
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WACLSN12
- Zoro # G1809683
- UPC # 786725471102
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Key Lock Kit |
Material | Steel |
For Use With | NEMA 4 and 12 Enclosures |
Sub-Category | Locking Accessories |
Includes | (2) keys |
NEMA Enclosure Type | 12 |
Features | Keyed Alike |
Accessory Type | Key Lock Kit |
Description
Key Lock Kit, Material Steel, For Use With NEMA 4 and 12 Enclosures, Sub-Category Locking Accessories, NEMA Enclosure Type 12, Includes (2) Keys, Features Keyed Alike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 018, PK50 (ZUSAVB75018)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 15/64 in (C8052-KD-14A)
- J.W. WINCO JW Winco GN338 32WGBK Washer (32WGBK)
- DELTANA Shutter Door Holder, 2-3/4" Satin Nickel (SDH193U15)
- WIEGMANN Lock, Cylinder, Assembly (WACLJIC)
- BEST Satin Chrome Cylinder 12E72S2RP626 (12E72S2RP626)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, Schlage E , Satin Chrome, 0 Bitted (ILCO-15995SE-26D-0B)
- DETEX DETEX:Cylinder For DETEX Cover Lock (DTX-PP-5572-18)
- CORBIN RUSSWIN CL-Series KIL/KIK Cylinder, D2 Key, 0-Bitted, 626, 4 Pack (2000-033-D2 626 (4PK))
- BEST SFIC Disposable Construction Core, Black, 4 Pack (1CC0BP (4PK))
- KENAURD Kenaurd: HighSecurity 1-1/4" Mortise - Black 10B - #06 Keyway - 5 Keys (KHMC03-10B)
- Wiegmann Door Lock Accessories