Shop All Electrical Box Hardware
Wiegmann
Key, Key Accessory, Zinc
Mfr # N41214TVPK
Zoro # G7606505
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Key
- Type Accessory
- Material Zinc
- Length 1 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # N41214TVPK
- Zoro # G7606505
- UPC # 786725702473
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 1 in |
Width | 2 in |
Height | 2.00" |
Each - Width | 2.250 in |
Dimensions | 3.75 in x 2.25 in x 0.375 in |
Size | 3.75 in x 2.25 in x 0.375 in |
Details
Item | Key |
Accessory Type | Key |
Type | Accessory |
Material | Zinc |
Color | Black |
Sub-Category | Locking Accessories |
For Use With | N412C Enclosures |
Finish | Black Matted |
Includes | Assembly Hardware |
Application | Use to Replace Accessories |
Features | Designed for NEMA 412 enclosures; Black matted finish |
Description
Key, Material Zinc, Finish Black Matted, For Use With N412C Enclosures, Sub-Category Locking Accessories, Application Use to Replace Accessories, Height 2 in, Length 1 in, Width 2 in, Includes Assembly Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 350A, Fast-Acting, 700V AC, Bolt-On (FWP-350A)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11599801)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6514)
- HUBBELL 30A Watertight Locking Connector 3P 3W 125/250VAC (HBL29W08)
- WIEGMANN Pole Mount Kit, Kit Accessory, Stainless Steel (PMKSMLSS)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel, Back Panel (NP2416C)
- WIEGMANN Back Panel, Panel Accessory, 12 Gang, Carbon Steel (HW-MP2424CS)
- WIEGMANN Pole Mount Kit, Kit Accessory, Carbon Steel, Pole Mount Kit (PMKLRG)
- WIEGMANN Interior Panel, Panel Accessory, 12 Gang, Carbon Steel, Back Panel (NP1616)
- WIEGMANN Back Panel, Panel Accessory, Fiberglass (HW-MP1816FG)
- RITTAL Keylocking Thumb Turn, Keylocking Thumb Turn Accessory, 316 stainless Steel (WMQTPLS6)
- Wiegmann Electrical Box Hardware