Wiegmann

JIC Continuous Hinge, Hinge Accessory, Stainless Steel, Enclosure


product price: $647.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Accessory Type Hinge
  • Type Enclosure
  • Material Stainless Steel
  • Length 12 in
  • Width 6 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 12 in
Width 6 in
Depth 6 in
Each - Width 6.000 in
Height 12 in

Description

JIC Continuous Hinge,N4X,Qtr Trn,12 x 12 x 6 In.,316 SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.