Shop All Electrical Box Hardware
Wiegmann
Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel
Mfr # NP3030
Zoro # G7585374
original price:
$141.99
13% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 12
- Type Back Panel
- Material Carbon Steel
- Length 27 in
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP3030
- Zoro # G7585374
- UPC # 786725365456
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 27 in |
Width | 27 in |
Height | 28.00" |
Each - Width | 27.000 in |
Details
Item | Interior Panel |
Number of Gangs | 12 |
Type | Back Panel |
Material | Carbon Steel |
Box Type | Back Panel |
Color | White |
Gauge | 12 |
Sub-Category | Panel and Panel Accessories |
Application | Use to Replace Accessories |
Finish | Painted |
For Use With | N1C Enclosures |
Mounting | Mounting Holes |
Construction | Flanged |
Shape | Rectangle |
Finish Type | Smooth Hybrid Paint |
Series | NP |
Special Features | Steel panels are 12 gauge. Panel with any side over 20.00" has 3/4" flange on all sides. Steel panels are painted white smooth hybrid. Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, & 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABM12); Large JIC (B-CH, Large) Single door N12. |
Mounting Type | Mounting Holes |
Features | Fabricated from carbon steel; Painted with white polyester powder |
Description
Interior Panel, Material Carbon Steel, Finish Painted, For Use With N1C Enclosures, Sub-Category Panel and Panel Accessories, Application Use to Replace Accessories, Height 28 in, Length 1 in, Width 28 in, Gauge 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/8 In, Pk25 (COL0609SS)
- SQUARE D Terminal Block, 170 Amp (9080GD6)
- WIREMOLD Poke-Thru Device (RC4CTCBK)
- WIEGMANN Vent Drain, NOVAL Accessory, Fiberglass (HW-4XDVKITWW)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP3624)
- WIEGMANN Pole Mount Kit, NOVAL Accessory, Stainless Steel (PMKLRGSS)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP3624C)
- WIEGMANN Thermostat, Thermostat Accessory, PC Plastic, Wall Box (TANO1080C)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (N1P1010)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP1616)
- Wiegmann Electrical Box Hardware