Shop All Push Button Switches
Wiegmann
In-Line Two Pushbutton, 30mm
Mfr # HW-N4X2PB
Zoro # G4945013
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 4X
- Color Gray
- Material Fiberglass
- Features Constructed of molded fiberglass; Lift-off cover with four screws; Two 30mm pushbutton holes; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit available
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-N4X2PB
- Zoro # G4945013
- Country of Origin United States
- Category Push Button Switches
Dimensions
Height | 6 in |
Width | 4 in |
Depth | 4 in |
Pushbutton Size | 30 MM |
Details
NEMA Rating | 4X |
Color | Gray |
Item | In-Line Two Pushbutton,30mm |
Material | Fiberglass |
Features | Constructed of molded fiberglass; Lift-off cover with four screws; Two 30mm pushbutton holes; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit available |
Series | InLine |
Type | Enclosure |
Cover Type | Screw Cover |
UL Listed | Yes |
Mounting Type | Wall Mount |
Certified Listed | cULus |
Pushbutton Number of Holes | 2 |
Cubic Capacity | 96 cu.in |
Description
In-Line Two Pushbutton,30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328R)
- AC WORKS NEMA L5-15R 15A 125V 3-Prong Locking Female With UL, C-UL Approval (ASL515R)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 10 Pcs (MPD1.25-156-10)
- ALLSTAR 22-18 Gauge Heat Shrink Butt Connector; Red, 10PK (ALL76060)
- WIEGMANN In-Line Single Pushbutton, 30mm (HW-N4X1PB)
- WIEGMANN Polycarbonate Two Pushbutton, 30mm (HW-PN4X2PB)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AL4)
- SCHNEIDER ELECTRIC Head for emergency stop push-button, 22 mm, Red (ZB5AS84W2G)
- SCHNEIDER ELECTRIC Head for Push-button, 30 mm, Red (9001KR9P35LRR)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BH04)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BT6D2AB)
- Wiegmann Push Buttons & Indicators