Shop All Push Button Switches
Wiegmann
In-Line Single Pushbutton, 30mm
Mfr # HW-N4X1PB
Zoro # G4945040
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Features Constructed of molded fiberglass; Lift-off cover with four screws; Single 30mm pushbutton hole; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit available
- Material Fiberglass
- Type Enclosure
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-N4X1PB
- Zoro # G4945040
- Country of Origin United States
- Category Push Button Switches
Dimensions
Height | 6 in |
Depth | 4 in |
Width | 4 in |
Pushbutton Size | 30 MM |
Details
Color | Gray |
Item | Push Button |
Features | Constructed of molded fiberglass; Lift-off cover with four screws; Single 30mm pushbutton hole; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit available |
Material | Fiberglass |
Type | Enclosure |
Series | InLine |
Product Type | Push Button Operators |
Pushbutton Number of Holes | 1 |
Cubic Capacity | 96 cu.in |
Cover Type | Screw Cover |
Nema Rating | 4X |
Mounting Type | Wall Mount |
Certified Listed | cULus |
UL Listed | Yes |
Description
Push Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Square Channel Washer, 5/16 In, Steel (F130000EG)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC150)
- SQUARE D Panelboard Lock Replacement (PK22FL)
- HUBBELL Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-30R, Black (HBL9430A)
- WIEGMANN Polycarbonate Two Pushbutton, 30mm (HW-PN4X2PB)
- HEATHCO PUSH BUTTON WIREDB*LK 667-1 (SL-664-90)
- SCHLAGE ELECTRONICS Push to Exit Button, Red, Steel (623RD EX)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW363)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR5B)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001K1L1)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BA6)
- Wiegmann Switches