Shop All Enclosure Covers & Accessories
Wiegmann
HYGORSTAT MECH CHGOVR MAX 240V 40/90 F
Mfr # HMC230V
Zoro # G7336834
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 1.54 in
- Length 1.67 in
- Type Hygorstat
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HMC230V
- Zoro # G7336834
- UPC # 786725886272
- Country of Origin Malta
- Category Enclosure Covers & Accessories
Dimensions
Height | 2 in |
Width | 1.54 in |
Length | 1.67 in |
Depth | 2 in |
Each - Width | 1.540 in |
Actual Width | 1.54 in |
Actual Height | 2.36 in |
Actual Depth | 1.67 in |
Details
Item | Hygorstat |
Type | Hygorstat |
Material | Plastic |
Color | Gray |
Features | Independently senses both the relative humidity and temperature; Easily installed by clip mounting on 35mm DIN Rail; Maximum operating voltage is 230 volts |
Application | Humidity;Temperature Control |
Operating Voltage | Max 230 |
Standard | UL/cUL Recognized |
Certified Listed | UL/cUL Recognized |
Description
Hygrostat with mechanical changeover is designed to provide both air and temperature control inside and electrical enclosure. This is ideal for equipment that is exposed to a wide range of outdoor elements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 95 A, Reversing: No (XTCE095F00A)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Color: Green (M22-LED-G)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (DSX10-10Z)
- REIKU Ball Joint, 1.410 in., Black, Polyamide (PAKGB-36)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIREMOLD Pole Extender (25DTP-E10-DG)
- Wiegmann Enclosure Covers & Accessories