Shop All Raceway Fittings
Wiegmann
Hubble L020290 Elbow
Mfr # L020290
Zoro # G0833397
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Type Fitting
- Height 4 in
- Width 4.440 in
- Cover Type Hinged/Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # L020290
- Zoro # G0833397
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 4 in |
Width | 4.440 in |
Depth | 6 in |
Actual Length | 6.250 in |
Each - Width | 4.440 in |
Actual Width | 4.440 in |
Actual Height | 4.440 in |
Actual Depth | 6.250 in |
Details
Item | Elbow |
Finish | Polyester Powder |
Type | Fitting |
Cover Type | Hinged/Screw Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Smooth |
Application | For use with HS and S Series wireway. |
Knockouts | No |
Features | Carbon steel 90 degrees elbow fitting. |
Standard | cULus |
Finish Type | Polyester Powder |
Listings | UL, CSA |
Certified Listed | cULus |
Nema Rating | 1 |
UL Listed | Yes |
Fitting Type | 90 Degree Elbow |
Description
Hubble L020290 Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-8 (8EF3 BLACK)
- SQUARE D Ground Kit, Not Rated, 30/60A (GTK03)
- SIEMENS UPS System, 800 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41340GB000AY0)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRBLA100)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- WIEGMANN Wireway, Elbow, 45 Degree, 4x4 Sq In, Gray (L040445)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray (C0606)
- WIEGMANN Wireway, Cross, 4x4 Sq In, 16 Gauge, Steel (X0404)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- Wiegmann Raceway Fittings