Shop All Enclosure Parts
Wiegmann
Hole Seal, 4.64 In Hole dia., Steel
Mfr # WAS400
Zoro # G2909645
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polyester Powder
- For Use With Steel Enclosures
- Includes Quick Wing Nut and Oil Resistant Gasket
- NEMA Enclosure Type 12 and 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WAS400
- Zoro # G2909645
- UPC # 786725490875
- Country of Origin China
- Category Enclosure Parts
Dimensions
Conduit Size | 4 in |
Hole Dia. | 4.64 in |
Width | 5.500 in |
Each - Width | 5.500 in |
Length | 5.25 in |
Depth | 0.7 in |
Dimensions | 5.25 in x 5.5 in x 0.75 in |
Size | 5.25 in x 5.5 in x 0.75 in |
Height | 0.75 in |
Description
Oiltight Hole Seal, Hole Dia. 4.64 in, Material Steel, Conduit Size 4 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 1 Pole, 120/240V AC (UBITBA115L)
- QUICKCABLE 22-18 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166125-100)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218BLPAM12)
- LUTRON Wireless RF Switch, 120 to 277VAC, Ivory (PD-5S-DV-IV)
- WIEGMANN Oiltight Hole Seal, Steel, 0.5 in Conduit Size, 0.87 in Hole Dia, Polyester Powder, Gray (WAS050)
- WIEGMANN Hole Seal, 3.64 In Hole dia., Steel (WAS300)
- WIEGMANN Hole Plug, SS, 1.38" Conduit Size (WAS100SS)
- WIEGMANN Hole Seal, 0.87 In Hole dia., SS (WAS050SS)
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBGSS)
- WIEGMANN Hole Seal, 2.00 In Hole dia., SS (WAS150SS)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3" (RLR300)
- Wiegmann Enclosure Parts