Shop All Enclosure Parts
Wiegmann
Hole Seal, 4.00 In Hole dia., Steel
Mfr # WAS350
Zoro # G2636164
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polyester Powder
- Hole Dia. 4 in
- NEMA Enclosure Type 12 and 4
- Includes Quick Wing Nut and Oil Resistant Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WAS350
- Zoro # G2636164
- UPC # 786725490868
- Country of Origin China
- Category Enclosure Parts
Dimensions
Hole Dia. | 4 in |
Conduit Size | 3.5 in |
Size | 4.875 in x 4.875 in x 1 in |
Width | 4.875 in |
Each - Width | 4.875 in |
Height | 1 in |
Length | 4.875 in |
Dimensions | 4.875 in x 4.875 in x 1 in |
Description
Oiltight Hole Seal, Hole Dia. 4 in, Material Steel, Conduit Size 3.5 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON FlushPushButton, Blk, Grn, Rd, Wht, Ylw, 22mm (M22-DR-X-SWRGYB)
- CONDOR USA Thermal Overload, 2.5 to 4A, 3 Phase, MDR3 (SK-R3/4.0)
- LEGRAND Flat Elbow, White, 40N2, Elbows (40N2F11WH)
- L.H. DOTTIE L.H. Dottie 3'' Two Hole Pipe Strap, 25PK (HW408)
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBSS)
- WIEGMANN Padlock Kit (WAPLKJIC)
- WIEGMANN Hole Plug, SS, 2.50" Conduit Size (WAS200SS)
- WIEGMANN Hole Plug, Steel, 0.88" Conduit Size (WASPBG)
- WIEGMANN Louver Plate Kit, 5.62 in. Hx5.5 in. W (WAVK0404)
- WIEGMANN Hole Seal, 3.64 In Hole dia., Steel (WAS300)
- GARDNER BENDER Knockout Seal, 4", PK10 (KO710)
- Wiegmann Enclosure Parts