Shop All Enclosure Parts
Wiegmann
Hole Seal, 2.00 In Hole dia., SS
Mfr # WAS150SS
Zoro # G3199402
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polyester Powder
- Includes Quick Wing Nut and Oil Resistant Gasket
- NEMA Enclosure Type 12 and 4
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WAS150SS
- Zoro # G3199402
- UPC # 786725490967
- Country of Origin China
- Category Enclosure Parts
Dimensions
Hole Dia. | 2 in |
Conduit Size | 1.5 in |
Width | 3.000 in |
Length | 4.75 in |
Height | 0.75 in |
Dimensions | 4.75 in x 3 in x 0.75 in |
Size | 4.75 in x 3 in x 0.75 in |
Each - Width | 3.000 in |
Details
Material | Stainless Steel |
Finish | Polyester Powder |
Includes | Quick Wing Nut and Oil Resistant Gasket |
NEMA Enclosure Type | 12 and 4 |
Color | Silver |
Item | Oiltight Hole Seal |
For Use With | Steel Enclosures |
Gasket | Oiltight |
Designed To | Seal Unused Pushbutton or Conduit Holes |
Application | Designed to seal extra push-button holes, conduit openings, and knockout openings from dirt, dust, oil and water. |
Industry Standard(s) | cULus Recognized Component;NEMA 1;NEMA 4;NEMA 4X;NEMA 12;NEMA 13;File No. E64791 |
Accessory Type | Hole Seal |
Standard | cULus Recognized Component;NEMA 1;NEMA 4;NEMA 4X;NEMA 12;NEMA 13;File No. E64791 |
Type | Accessory |
Special Features | 1-1/2-inch conduit holes. Quick wing nut. Oil resistant gasket. Grained finish. |
Features | Quick wing nut; Oil resistant gasket; Smooth grained finish; Maintains UL rating of the enclosure when like materials are used |
Description
Oiltight Hole Seal, Hole Dia. 2 in, Material Stainless Steel, Conduit Size 1.5 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Service Entrance Head, 3-1/2 In., Aluminum (2414)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown (BRY5262)
- LEVITON WT LckCon, Strt;15 A;Yllw, Sntp TPV, L5-15R (25W47)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1/2", Steel, Non-Insulated (H0509)
- WIEGMANN Padlock Kit (WAPLKJIC)
- WIEGMANN Hole Plug, Steel, 3.00" Conduit Size (WAS250)
- WIEGMANN Hole Plug, Steel, 1.23" Conduit Size (WASPB)
- WIEGMANN Hole Seal, 4.64 In Hole dia., Steel (WAS400)
- WIEGMANN Hole Seal, 3.64 In Hole dia., Steel (WAS300)
- WIEGMANN Latch Kit, Assembly (WAL2A)
- NVENT HOFFMAN Louver Plate Kit, 7.88 in. Hx7.5 in. W (AVK66)
- Wiegmann Enclosure Parts