Shop All Enclosure Parts
Wiegmann
Hole Seal, 0.87 In Hole dia., SS
Mfr # WAS050SS
Zoro # G2315257
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polyester Powder
- Designed To Seal Unused Pushbutton or Conduit Holes
- Hole Dia. 0.87 in
- Conduit Size 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WAS050SS
- Zoro # G2315257
- UPC # 786725490912
- Country of Origin China
- Category Enclosure Parts
Dimensions
Hole Dia. | 0.87 in |
Conduit Size | 0.5 in |
Length | 4.75 in |
Each - Width | 4.000 in |
Dimensions | 4.75 in x 4 in x 0.75 in |
Height | 0.75 in |
Depth | 0.7 in |
Size | 4.75 in x 4 in x 0.75 in |
Width | 4.000 in |
Description
Oiltight Hole Seal, Hole Dia. 0.87 in, Material Stainless Steel, Conduit Size 0.5 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3243080)
- MERSEN Glass Fuse, SMG Series, Fast-Acting, 2A, 125 to 350V AC (SMG1)
- TEMPO COMMUNICATIONS Telephone Test Set (TM-700)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVM8)
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBGSS)
- WIEGMANN Hole Plug, SS, 1.13" Conduit Size (WAS075SS)
- WIEGMANN Hole Plug, Gray, Matte, 1.28" Hole Dia. (HW-FGHP-PB-075WW)
- WIEGMANN Latch Kit, Assembly (WAL2A)
- WIEGMANN Hole Plug, Gray, Matte, 0.81" Hole Dia. (HW-FGHPWW)
- WIEGMANN Hole Seal, 2.00 In Hole dia., SS (WAS150SS)
- WIEGMANN Hole Seal, 1.12 In Hole dia., Steel (WAS075)
- Wiegmann Enclosure Parts