Shop All Enclosure Parts
Wiegmann
Hole Plug, Steel, 3.00" Conduit Size
Mfr # WAS250
Zoro # G1201619
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polyester Powder
- Hole Dia. 2.5 in
- Color Gray
- Gasket Oiltight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WAS250
- Zoro # G1201619
- UPC # 00786725490837
- Country of Origin China
- Category Enclosure Parts
Dimensions
Hole Dia. | 2.5 in |
Conduit Size | 2.5 in |
Height | 0.625 in |
Dimensions | 4.25 in x 4 in x 0.625 in |
Each - Width | 4.000 in |
Width | 4.000 in |
Length | 4.25 in |
Size | 4.25 in x 4 in x 0.625 in |
Depth | 0.7 in |
Description
Hole Plug, Hole Dia. 2.5 in, Material Steel, Conduit Size 2.5 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD15X2NPW6)
- WRAP-IT Self-Gripping Cable Ties Roll - 8-inch (100-Pack) - Reusable Hook and Loop Ties (A4100-CTR-8BL)
- SUPERIOR ELECTRIC 14-16 AWG Nylon Crimp Closed End Caps Wire Connectors, PK 25 (CE-2)
- EATON Def Purpose Starter, Thermal, 208-240VAC (B27CGE40B040)
- WIEGMANN Hole Plug, SS, 1.38" Conduit Size (WAS100SS)
- WIEGMANN Louver Plate Kit, 8.19 in. Hx9.5 in. W (WAVK0806)
- WIEGMANN Hole Seal, 2.00 In Hole dia., Steel (WAS150)
- WIEGMANN Padlock Kit (WAPLKJIC)
- WIEGMANN Hole Plug, Gray, Matte, 2.56" Hole Dia. (HW-FGHP-150-200WW)
- WIEGMANN Louver Plate Kit, 7.87 in. Hx7.5 in. W (WAVK0606)
- NVENT HOFFMAN Filter, For Mfr. No. AVK88 (AFLT88)
- Wiegmann Enclosure Parts