Shop All Enclosure Parts
Wiegmann
Hole Plug, Steel, 1.63" Conduit Size
Mfr # WAS125
Zoro # G1201591
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polyester Powder
- NEMA Enclosure Type 1, 12, 13, 3R, 4
- Includes Gasket and Lock Nut
- Hole Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WAS125
- Zoro # G1201591
- UPC # 786725490608
- Country of Origin China
- Category Enclosure Parts
Dimensions
Hole Dia. | 1.25 in |
Conduit Size | 1.25 in |
Height | 0.75 in |
Length | 3.5 in |
Each - Width | 3.000 in |
Dimensions | 3.5 in x 3 in x 0.75 in |
Depth | 0.7 in |
Size | 3.5 in x 3 in x 0.75 in |
Width | 3.000 in |
Description
Hole Plug, Hole Dia. 1.25 in, Material Steel, Conduit Size 1.25 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 90W, Imax 20Ka, Female-Female N Connector (P8AX25-6G-N/FF)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (5YP80)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ.500)
- REIKU Support Top, For 14 & 17mm Tubing, PK10 (PADSB-14/17)
- WIEGMANN Louver Plate Kit, 5.62 in. Hx5.5 in. W (WAVK0404)
- WIEGMANN Hole Plug, Steel, 1.23" Conduit Size (WASPB)
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBGSS)
- WIEGMANN Hole Plug, Gray, Matte, 2.56" Hole Dia. (HW-FGHP-150-200WW)
- WIEGMANN Louver Plate Kit, 5.63 in. Hx7.5 in. W (WAVK0604)
- WIEGMANN Hole Seal, 3.64 In Hole dia., Steel (WAS300)
- GARDNER BENDER Knockout Seal, 1/2", PK100 (KO701)
- Wiegmann Enclosure Parts