Shop All Enclosure Parts
Wiegmann
Hole Plug, Steel, 1.38" Conduit Size
Mfr # WAS100
Zoro # G1201503
original price:
$12.19
18% off
new price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polyester Powder
- Includes Gasket and Lock Nut
- Color Gray
- NEMA Enclosure Type 1, 12, 13, 3R, 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WAS100
- Zoro # G1201503
- UPC # 00786725490509
- Country of Origin China
- Category Enclosure Parts
Dimensions
Hole Dia. | 1 in |
Conduit Size | 1 in |
Each - Width | 4.500 in |
Depth | 0.7 in |
Dimensions | 4.25 in x 4.5 in x 0.75 in |
Width | 4.500 in |
Size | 4.25 in x 4.5 in x 0.75 in |
Length | 4.25 in |
Height | 0.75 in |
Description
Hole Plug, Hole Dia. 1 in, Material Steel, Conduit Size 1 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Red Vinyl 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3506PK)
- PANDUIT Fitting, Right Angle, T70, Wh (T70RAWH)
- 3M Male Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DMIX)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-250FI-L)
- WIEGMANN Louver Plate Kit, 5.63 in. Hx7.5 in. W (WAVK0604)
- WIEGMANN Louver Plate Kit, 7.87 in. Hx7.5 in. W (WAVK0606)
- WIEGMANN Hole Plug, SS, 1.63" Conduit Size (WAS125SS)
- WIEGMANN Enclosure Window Kit, 11.5in. Hx8.5in. W (WAPWK0905NF)
- WIEGMANN Enclosure Window Kit, 7.5 in. Hx5.5 in. W (WAPWK0503NF)
- WIEGMANN Latch Kit, Assembly (WAL2A)
- NVENT HOFFMAN Louver Plate Kit, 8.19 in. Hx9.5 in. W (AVK86)
- Wiegmann Enclosure Parts