Shop All Enclosure Parts
Wiegmann
Hole Plug, Steel, 1.23" Conduit Size
Mfr # WASPB
Zoro # G1201704
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polyester Powder
- NEMA Enclosure Type 1, 12, 13, 3R, 4
- Gasket Oiltight
- For Use With Steel Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WASPB
- Zoro # G1201704
- UPC # 786725490400
- Country of Origin China
- Category Enclosure Parts
Dimensions
Hole Dia. | 1.2 in |
Height | 0.75 in |
Dimensions | 3 in x 4 in x 0.75 in |
Width | 4.000 in |
Length | 3 in |
Each - Width | 4.000 in |
Size | 3 in x 4 in x 0.75 in |
Details
Material | Steel |
Finish | Polyester Powder |
Item | Hole Plug |
NEMA Enclosure Type | 1, 12, 13, 3R, 4 |
Gasket | Oiltight |
For Use With | Steel Enclosures |
Designed To | Designed to Seal Extra Push-Button Holes, Conduit Openings, and Knockout Openings from Dirt, Dust, Oil and Water. |
Color | Gray |
Includes | Gasket and Lock Nut |
Standard | cULus Recognized Component;NEMA 1;NEMA 4;NEMA 4X;NEMA 12;NEMA 13;File No. E64791 |
Industry Standard(s) | cULus Recognized Component;NEMA 1;NEMA 4;NEMA 4X;NEMA 12;NEMA 13;File No. E64791 |
Accessory Type | Hole Seal |
Application | Designed to seal extra push-button holes, conduit openings, and knockout openings from dirt, dust, oil and water. |
Finish Type | Smooth |
Type | Accessory |
Features | Quick wing nut; Oil resistant gasket; ANSI 61 gray polyester powder; Maintains UL rating of the enclosure when like materials are used |
Description
Hole Plug, Hole Dia. 1.2 in, Material Steel, Conduit Size Not Applicable, Designed To Designed to Seal Extra Push-Button Holes, Conduit Openings, and Knockout Openings from Dirt, Dust, Oil and Water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHQRWW)
- SQUARE D Thermal Unit, 35.4 to 50.0A (B70.0)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 160A, 70A (R-25)
- VELCRO BRAND 75 ft L Reclosable Fastener OR (176079)
- WIEGMANN Hole Seal, 1.12 In Hole dia., Steel (WAS075)
- WIEGMANN Hole Plug, SS, 1.38" Conduit Size (WAS100SS)
- WIEGMANN Hole Plug, Steel, 1.38" Conduit Size (WAS100)
- WIEGMANN Enclosure Window Kit, 11.5in. Hx8.5in. W (WAPWK0905NF)
- WIEGMANN Latch Kit, Assembly (WAL2A)
- WIEGMANN Hole Plug, Gray, Matte, 2.56" Hole Dia. (HW-FGHP-150-200WW)
- WIEGMANN Hole Plug, Gray, Matte, 1.28" Hole Dia. (HW-FGHP-PB-075WW)
- Wiegmann Enclosure Parts