Shop All Enclosure Parts
Wiegmann
Hole Plug, Steel, 0.88" Conduit Size
Mfr # WASPBG
Zoro # G7231889
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polyester Powder
- Hole Dia. 0.88 in
- Gasket Oiltight
- Designed To Seal Unused Pushbutton or Conduit Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WASPBG
- Zoro # G7231889
- UPC # 00786725490103
- Country of Origin China
- Category Enclosure Parts
Dimensions
Hole Dia. | 0.88 in |
Conduit Size | 0.88 in |
Height | 0.75 in |
Each - Width | 3.000 in |
Dimensions | 3 in x 3 in x 0.75 in |
Size | 3 in x 3 in x 0.75 in |
Length | 3 in |
Width | 3.000 in |
Description
Hole Plug, Hole Dia. 0.88 in, Material Steel, Conduit Size 0.88 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft - Gray (D-2-LP-10-GY)
- SCHNEIDER ELECTRIC Mounting Track, DIN Rail Mount, 1 m Lg, 35 mm W, 7.65 mm H, Aluminum (16-700DIN)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300RED)
- HAMMOND Polycarbonate Enclosure, 2.44 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555J2F42GY)
- WIEGMANN Hole Plug, Steel, 1.23" Conduit Size (WASPB)
- WIEGMANN Hole Plug, Steel, 1.38" Conduit Size (WAS100)
- WIEGMANN Hole Plug, SS, 1.63" Conduit Size (WAS125SS)
- WIEGMANN Enclosure Window Kit, 11.5in. Hx8.5in. W (WAPWK0905NF)
- WIEGMANN Louver Plate Kit, 8.19 in. Hx9.5 in. W (WAVK0806)
- WIEGMANN Hole Plug, SS, 1.38" Conduit Size (WAS100SS)
- RITTAL Hole Seal, 2.50 In Hole dia., Steel (OHS200C)
- Wiegmann Enclosure Parts