Shop All Enclosure Parts
Wiegmann
Hole Plug, SS, 2.50" Conduit Size
Mfr # WAS200SS
Zoro # G1201661
original price:
$50.39
9% off
new price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Unfinished
- Gasket Oiltight
- NEMA Enclosure Type 1, 12, 13, 3R, 4
- For Use With Steel Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WAS200SS
- Zoro # G1201661
- Country of Origin China
- Category Enclosure Parts
Dimensions
Hole Dia. | 2.5 in |
Conduit Size | 2 in |
Height | 2.5 in |
Dimensions | 2 in x 2.5 in x 2.5 in |
Width | 2.500 in |
Each - Width | 2.500 in |
Size | 2 in x 2.5 in x 2.5 in |
Length | 2 in |
Details
Material | Stainless Steel |
Finish | Unfinished |
Gasket | Oiltight |
NEMA Enclosure Type | 1, 12, 13, 3R, 4 |
For Use With | Steel Enclosures |
Designed To | Seal Unused Pushbutton or Conduit Holes |
Includes | Gasket and Lock Nut |
Color | Silver |
Item | Hole Plug |
Type | Accessory |
Standard | cULus Recognized Component;NEMA 1;NEMA 4;NEMA 4X;NEMA 12;NEMA 13;File No. E64791 |
Special Features | 2-inch conduit holes. Quick wing nut. Oil resistant gasket. Grained finish. |
Accessory Type | Hole Seal |
Industry Standard(s) | cULus Recognized Component;NEMA 1;NEMA 4;NEMA 4X;NEMA 12;NEMA 13;File No. E64791 |
Application | Designed to seal extra push-button holes, conduit openings, and knockout openings from dirt, dust, oil and water. |
Features | Quick wing nut; Oil resistant gasket; Smooth grained finish; Maintains UL rating of the enclosure when like materials are used |
Description
Hole Plug, Hole Dia. 2.5 in, Material Stainless Steel, Conduit Size 2 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, 14.5 cu in, Ceiling Box, PVC, Round (BH614R)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606)
- BRYANT USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, White (USBB15AC5W)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Brown (HBL420)
- WIEGMANN Hole Seal, 0.87 In Hole dia., SS (WAS050SS)
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBSS)
- WIEGMANN Louver Plate Kit, 5.63 in. Hx7.5 in. W (WAVK0604)
- WIEGMANN Hole Seal, 3.64 In Hole dia., Steel (WAS300)
- WIEGMANN Hole Plug, Steel, 1.38" Conduit Size (WAS100)
- WIEGMANN Hole Plug, Steel, 1.23" Conduit Size (WASPB)
- RITTAL Hole Seal, 0.87 In Hole dia., Carbon Steel (OHSMPBC)
- Wiegmann Enclosure Parts