Shop All Enclosure Parts
Wiegmann
Hole Plug, SS, 1.38" Conduit Size
Mfr # WAS100SS
Zoro # G1201582
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Unfinished
- Color Silver
- Designed To Seal Unused Pushbutton or Conduit Holes
- Hole Dia. 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WAS100SS
- Zoro # G1201582
- UPC # 786725490943
- Country of Origin China
- Category Enclosure Parts
Dimensions
Hole Dia. | 1.38 in |
Conduit Size | 1.38 in |
Width | 3.500 in |
Height | 0.625 in |
Dimensions | 5 in x 3.5 in x 0.625 in |
Size | 5 in x 3.5 in x 0.625 in |
Length | 5 in |
Each - Width | 3.500 in |
Depth | 0.7 in |
Description
Hole Plug, Hole Dia. 1.38 in, Material Stainless Steel, Conduit Size 1.38 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY MEGA-fuse 125A/32V (package of 5 pcs) (CIP136125010)
- TPI INDUSTRIAL Extension Cord, Yellow, 9 ft., For HDH-JR (RS09-EC)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 7/16" W (SR-WG-050-5-5PK-BK)
- GROTE Pogo Stick, Chrome 40" (81-0130)
- WIEGMANN Hole Plug, Gray, Matte, 2.56" Hole Dia. (HW-FGHP-150-200WW)
- WIEGMANN Louver Plate Kit, 8.19 in. Hx9.5 in. W (WAVK0806)
- WIEGMANN Hole Seal, 2.00 In Hole dia., SS (WAS150SS)
- WIEGMANN Hole Plug, Steel, 2.50" Conduit Size (WAS200)
- WIEGMANN Hole Plug, Steel, 1.63" Conduit Size (WAS125)
- WIEGMANN Hole Plug, Gray, Matte, 1.28" Hole Dia. (HW-FGHP-PB-075WW)
- NVENT HOFFMAN Louver Plate Kit, 10.56 in. Hx9.5 in. W (AVK88)
- Wiegmann Enclosure Parts