Shop All Enclosure Parts
Wiegmann
Hole Plug, Gray, Matte, 2.56" Hole Dia.
Mfr # HW-FGHP-150-200
Zoro # G7110927
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Matte
- Color Gray
- Conduit Size 2 in
- Hole Dia. 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-FGHP-150-200
- Zoro # G7110927
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Conduit Size | 2 in |
Hole Dia. | 2.56 in |
Details
Material | Fiberglass |
Finish | Matte |
Color | Gray |
Designed To | Seal Extra Conduit Openings and Knockout Openings Against Dust Dirt, Oil, Water |
For Use With | Any Enclosure |
NEMA Enclosure Type | 4X, 6P |
Includes | Gasket and Lock Nut |
Item | Hole Plug |
Gasket | Oil Resistant |
Description
Hole Plug, Hole Dia. 2.56 in, Material Fiberglass, Conduit Size 2 in, Designed To Seal Extra Conduit Openings and Knockout Openings Against Dust Dirt, Oil, Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161206SSC)
- SIEMENS Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC (MT0050B)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 9 A, Reversing: No (LC1K09008G7)
- TY-RAP 8" L Miniature Cable Tie BK PK 1000 (TY232MX)
- WIEGMANN Louver Plate Kit, 5.63 in. Hx7.5 in. W (WAVK0604)
- WIEGMANN Louver Plate Kit, 4.75 in. Hx4.5 in. W (WAVK0304)
- WIEGMANN Hole Plug, SS, 1.13" Conduit Size (WAS075SS)
- WIEGMANN Hole Plug, Steel, 1.63" Conduit Size (WAS125)
- WIEGMANN Hole Plug, Steel, 3.00" Conduit Size (WAS250)
- WIEGMANN Hole Plug, Steel, 1.38" Conduit Size (WAS100)
- RITTAL Hole Seal, 4.62 In Hole dia., Steel (OHS400C)
- Wiegmann Enclosure Parts