Shop All Enclosure Parts
Wiegmann
Hole Plug, Gray, Matte, 1.75" Hole Dia.
Mfr # HW-FGHP-100-125
Zoro # G7110866
original price:
$14.62
6% off
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Matte
- Designed To Seal Extra Conduit Openings and Knockout Openings Against Dust Dirt, Oil, Water
- Conduit Size 1.25 in
- Gasket Oil Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-FGHP-100-125
- Zoro # G7110866
- UPC # 785928911941
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Conduit Size | 1.25 in |
Hole Dia. | 1.75 in |
Details
Material | Fiberglass |
Finish | Matte |
Designed To | Seal Extra Conduit Openings and Knockout Openings Against Dust Dirt, Oil, Water |
Item | Hole Plug |
Gasket | Oil Resistant |
NEMA Enclosure Type | 4X, 6P |
Includes | Gasket and Lock Nut |
Color | Gray |
For Use With | Any Enclosure |
Description
Hole Plug, Hole Dia. 1.75 in, Material Fiberglass, Conduit Size 1.25 in, Designed To Seal Extra Conduit Openings and Knockout Openings Against Dust Dirt, Oil, Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Plastic Body Cable Tie Gun For Nylon Ties (18 Lbs - 50 Lbs Test) (CTG-70)
- SQUARE D Double Mounted Mech 250 Amp (9421LZ250H43)
- HUBBELL Locking Plug, 30 A, 250V AC, 3 Poles, L15-30P, 16 AWG to 8 AWG, Screw Terminals, Black/White (HBL2721)
- NVENT HOFFMAN Wiring Trough, Nema Type 3r, 6.00x6.00x1 (A6618RT)
- WIEGMANN Hole Plug, SS, 1.13" Conduit Size (WAS075SS)
- WIEGMANN Enclosure Window Kit, 7.5 in. Hx5.5 in. W (WAPWK0503NF)
- WIEGMANN Hole Plug, Steel, 0.88" Conduit Size (WASPBG)
- WIEGMANN Louver Plate Kit, 5.62 in. Hx5.5 in. W (WAVK0404)
- WIEGMANN Hole Plug, Gray, Matte, 2.56" Hole Dia. (HW-FGHP-150-200)
- WIEGMANN Hole Plug, SS, 1.63" Conduit Size (WAS125SS)
- NVENT HOFFMAN Enclosure Window Kit, 11.5in. Hx8.0in. W (APWK95NF)
- Wiegmann Enclosure Parts