Shop All Enclosure Parts
Wiegmann
Hole Plug, Gray, Matte, 1.28" Hole Dia.
Mfr # HW-FGHP-PB-075
Zoro # G7110881
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Matte
- Conduit Size 1.18 in
- Hole Dia. 1.28 in
- Gasket Oil Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-FGHP-PB-075
- Zoro # G7110881
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Conduit Size | 1.18 in |
Hole Dia. | 1.28 in |
Details
Material | Fiberglass |
Finish | Matte |
Gasket | Oil Resistant |
NEMA Enclosure Type | 4X, 6P |
Designed To | Seal Extra Conduit Openings and Knockout Openings Against Dust Dirt, Oil, Water |
Color | Gray |
For Use With | Any Enclosure |
Includes | Gasket and Lock Nut |
Item | Hole Plug |
Description
Hole Plug, Hole Dia. 1.28 in, Material Fiberglass, Conduit Size 1.18 in, Designed To Seal Extra Conduit Openings and Knockout Openings Against Dust Dirt, Oil, Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 30 mm, Black (HT8AAH)
- MONOPRICE Cat6 Utp, Cmp, Blue 1000 ft. (9482)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (G2R-1-S-DC12(S))
- SCHNEIDER ELECTRIC Pilot Light, LED, Yellow, 120V, Fresnel Lens (9001SKP38LYY31)
- WIEGMANN Enclosure Window Kit, 7.5 in. Hx5.5 in. W (WAPWK0503NF)
- WIEGMANN Louver Plate Kit, 7.87 in. Hx7.5 in. W (WAVK0606)
- WIEGMANN Hole Seal, 3.64 In Hole dia., Steel (WAS300)
- WIEGMANN Latch Kit, Assembly (WAL2A)
- WIEGMANN Hole Plug, SS, 1.38" Conduit Size (WAS100SS)
- WIEGMANN Hole Plug, Gray, Matte, 1.75" Hole Dia. (HW-FGHP-100-125)
- WIEGMANN Hole Seal, 0.87 In Hole dia., SS (WAS050SS)
- Wiegmann Enclosure Parts