Shop All Enclosure Parts
Wiegmann
Hole Plug, Gray, Matte, 0.88" Hole Dia.
Mfr # HW-FGHP-PB-000
Zoro # G7110909
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Matte
- Conduit Size 1.5 in
- Color Gray
- Hole Dia. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-FGHP-PB-000
- Zoro # G7110909
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Conduit Size | 1.5 in |
Hole Dia. | 0.5 in |
Details
Material | Fiberglass |
Finish | Matte |
Color | Gray |
For Use With | Any Enclosure |
Includes | Gasket and Lock Nut |
Designed To | Seal Extra Conduit Openings and Knockout Openings Against Dust Dirt, Oil, Water |
NEMA Enclosure Type | 4X, 6P |
Gasket | Oil Resistant |
Item | Hole Plug |
Description
Hole Plug, Hole Dia. 0.5 in, Material Fiberglass, Conduit Size 1.5 in, Designed To Seal Extra Conduit Openings and Knockout Openings Against Dust Dirt, Oil, Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001KR3UH5)
- LINEMASTER Classic IV - Guarded (TWIN 88SH1-05)
- FLEXO Techflex® Flexo® PET Expandable Braided Sleeving - 3/8" Inside Diameter - 25' Long Spool - Ogre (PET0.38-25-OG)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (782XBXC-24D)
- WIEGMANN Hole Plug, Gray, Matte, 2.56" Hole Dia. (HW-FGHP-150-200)
- WIEGMANN Hole Plug, Gray, Matte, 1.28" Hole Dia. (HW-FGHP-PB-075)
- WIEGMANN Hole Plug, Steel, 3.00" Conduit Size (WAS250)
- WIEGMANN Hole Plug, Gray, Matte, 0.81" Hole Dia. (HW-FGHP)
- WIEGMANN Hole Plug, Steel, 1.38" Conduit Size (WAS100)
- WIEGMANN Louver Plate Kit, 5.62 in. Hx5.5 in. W (WAVK0404)
- NVENT HOFFMAN Conduit Hole Seal, 2.50 In Hole, Steel (AS200)
- Wiegmann Enclosure Parts