Shop All Enclosure Parts
Wiegmann
Hole Plug, Gray, Matte, 0.81" Hole Dia.
Mfr # HW-FGHP
Zoro # G7110951
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Matte
- Conduit Size 0.75 in
- Hole Dia. 0.5 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-FGHP
- Zoro # G7110951
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Conduit Size | 0.75 in |
Hole Dia. | 0.5 in |
Details
Material | Fiberglass |
Finish | Matte |
Color | Gray |
NEMA Enclosure Type | 4X, 6P |
For Use With | Any Enclosure |
Designed To | Seal Extra Conduit Openings and Knockout Openings Against Dust Dirt, Oil, Water |
Gasket | Oil Resistant |
Includes | Gasket and Lock Nut |
Item | Hole Plug |
Description
Hole Plug, Hole Dia. 0.5 in, Material Fiberglass, Conduit Size 0.75 in, Designed To Seal Extra Conduit Openings and Knockout Openings Against Dust Dirt, Oil, Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Fork Sensor (XUYFNEP60005)
- TELEMECANIQUE SENSORS Pressure Switch, (2) Port, 1/4-18 in FNPT, DPDT, 0 to 175 psi, Standard Action (9012GGW24)
- SCHNEIDER ELECTRIC Mounting Base Terminal and Contact Block (ZB4-BZ103)
- SQUARE D Combination Circuit Breaker, Homeline Series 15/20A, 1x1, 1x1 Pole (216622)
- WIEGMANN Hole Seal, 2.00 In Hole dia., Steel (WAS150)
- WIEGMANN Hole Plug, Gray, Matte, 1.28" Hole Dia. (HW-FGHP-PB-075)
- WIEGMANN Hole Seal, 1.12 In Hole dia., Steel (WAS075)
- WIEGMANN Hole Plug, Steel, 3.00" Conduit Size (WAS250)
- WIEGMANN Enclosure Window Kit, 7.5 in. Hx5.5 in. W (WAPWK0503NF)
- WIEGMANN Hole Plug, SS, 1.13" Conduit Size (WAS075SS)
- SIEMENS Hole Plug, 1.57 In Hole dia., Carbon Steel (52ABHS)
- Wiegmann Enclosure Parts