Shop All Enclosure Covers & Accessories
Wiegmann
HOLE PLUG 4 IN. NON-METALLIC
Mfr # HW-FGHP-350-500
Zoro # G7338715
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Nonmetallic
- Color Gray
- NEMA Enclosure Type NEMA 4X
- Accessory Type Hole Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-FGHP-350-500
- Zoro # G7338715
- UPC # 786725879052
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Hole Plug |
Type | Accessory |
Material | Nonmetallic |
Color | Gray |
NEMA Enclosure Type | NEMA 4X |
Accessory Type | Hole Plug |
Certified Listed | cULus |
UL Listed | Yes |
Nema Rating | 4X |
Description
Fiberglass hole plug with fit a 3 1/2 inch to 5 inch diameter hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA709)
- LEVITON Occupancy Or Motion Sensing Switch Wire Guard For Wall Mnt Occ Sens (OSWWG-P0W)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2559SW0003)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- Wiegmann Enclosure Covers & Accessories