Shop All Enclosure Covers & Accessories
Wiegmann
HOLE PLUG 3 IN. NON-METALLIC
Mfr # HW-FGHP-250-350
Zoro # G7339835
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Nonmetallic
- Color Gray
- NEMA Enclosure Type NEMA 4X
- Accessory Type Hole Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-FGHP-250-350
- Zoro # G7339835
- UPC # 786725879038
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Hole Plug |
Type | Accessory |
Material | Nonmetallic |
Color | Gray |
NEMA Enclosure Type | NEMA 4X |
Accessory Type | Hole Plug |
UL Listed | Yes |
Certified Listed | cULus |
Nema Rating | 4X |
Description
Fiberglass hole plug with fit a 2 1/2 inch to 3 1/2 inch diameter hole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA0760-25-F)
- MULBERRY Number of Gangs: 1 Steel, Painted/Wrinkle Finish, White (85834)
- PANDUIT Surface Raceway, LDPH3 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH3WH8-A)
- ALLEN BRADLEY DIGITAL SER D INPUT MODULE (1734-IB4)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- QUAZITE Underground Enclosure Cover, Ground Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0024)
- Wiegmann Enclosure Covers & Accessories