Shop All Enclosure Covers & Accessories
Wiegmann
HOLE PLUG 21/2 IN. NON-METALLIC
Mfr # HW-FGHP-200-275
Zoro # G7340480
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Nonmetallic
- Color Gray
- NEMA Enclosure Type NEMA 4X
- Certified Listed cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-FGHP-200-275
- Zoro # G7340480
- UPC # 786725879021
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Hole Plug |
Type | Accessory |
Material | Nonmetallic |
Color | Gray |
NEMA Enclosure Type | NEMA 4X |
Certified Listed | cULus |
UL Listed | Yes |
Accessory Type | Hole Plug |
Nema Rating | 4X |
Description
Fiberglass hole plug with fit a 2 inch to 2 3/4 inch diameter hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contacts Kit, NEMA Sz 1 3/4, 1 Pole (75EF14)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (CRF20BLK)
- HONEYWELL Right Angle Actuating Key (GKZ42)
- GARDNER BENDER Wire Connector, Push-In, 3-Port, PK100 (10-PC3)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- Wiegmann Enclosure Covers & Accessories