Shop All Enclosure Covers & Accessories
Wiegmann
HALF BACK PANEL (WC14B) 22X17 CS-WHT
Mfr # WC14P2
Zoro # G7335574
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22 in
- Width 17 in
- Material Carbon Steel
- Color White
- Finish Polyester Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # WC14P2
- Zoro # G7335574
- UPC # 786725443758
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 22 in |
Width | 17 in |
Details
Item | Back Panel |
Material | Carbon Steel |
Color | White |
Finish | Polyester Powder |
Series | WC14 |
Special Features | Carbon steel half panel. |
Construction | Flanged |
Application | For use with WC14B console. |
Features | Fabricated from carbon steel; Painted with white polyester powder |
Description
Designed to hold electrical and electronic controls and instruments. Pushbuttons, pilot lights, meters, switches etc., can be mounted on the instrument panel. Interior components are motorized on stationary sub panels, swing-out sub panels or relay rack angles (panels are optional). Heavy duty construction provides protection from dirt, dust, oil and water. Numerous accessories and variable combinations make these consoles most versatile.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Electrical Wall Box Cutter, Double Gang (EBC-800)
- MERSEN Finger Safe Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 24V DC Volt Rating (USCC1I-DC24)
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD1400-50-BLUE)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNY7)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N12 FLTR FN 400V 547 CFM 12.8X12.8 LT GR (FF1313547CFM400VG)
- WIEGMANN N1 Screw Cover, No Ko, 6x12x4, Cs, Glv (SC061204GNK)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- Wiegmann Enclosure Covers & Accessories