Shop All Electrical Box Hardware
Wiegmann
Grounding Kit, Chrome Plated, For N412C
Mfr # WGNDKT
Zoro # G7585891
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome
- Length 1 in
- Width 2 in
- Sub-Category Grounding Accessories
- Grounding Bar Holes and Size (1) 17/32", (1) 1/4", (1) for 14 to 6 AWG Stranded Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WGNDKT
- Zoro # G7585891
- UPC # 786725863266
- Country of Origin Taiwan, Province of China
- Category Electrical Box Hardware
Dimensions
Length | 1 in |
Width | 2 in |
Grounding Bar Holes and Size | (1) 17/32", (1) 1/4", (1) for 14 to 6 AWG Stranded Wire |
Grounding Bar Width | 1/2" |
Height | 2.00" |
Grounding Bar Length | 1-1/16" |
Details
Item | Grounding Lug Kit |
Material | Chrome |
Sub-Category | Grounding Accessories |
Application | Use to Replace Accessories |
Grounding Bar Thickness | 1/2" |
Material - Grounding Connector | Tin-Plated Aluminum |
Item - Grounding Connector | Grounding Lug Kit |
Includes | Assembly Hardware |
Finish | Chrome plated |
For Use With | NEMA 412C Enclosures |
Ground Wire Included | No |
Weight | 0.05 lb |
Description
Grounding Lug Kit, Material Aluminum, For Use With NEMA 412C Enclosures, Grounding Bar Holes and Size 1/4 in, 17/32 in, For 14 to 6 AWG Stranded Wire, Grounding Bar Length 1 1/16 in, Grounding Bar Thickness 1/2 in, Grounding Bar Width 1/2 in, Ground Wire Included No, Includes Assembly Hardware, Weight 0.05 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lumea Dimm Led/Cfl Iv (LECL-153PH-IV)
- NOBLES/TENNANT CORD - POWER 14/3 75' YELLOW STW, 600V (610974)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- C2G 6Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00677)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP1210A)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P0608)
- WIEGMANN Waflt86 - Metal Mesh Filter (WAFLT86)
- WIEGMANN Replacement Lock, NOVAL Accessory, Chrome (N1C14TKL)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP2016CSWW)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1612)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A10P8AL)
- Wiegmann Electrical Box Hardware