Shop All Electrical Enclosures
Wiegmann
Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On
Mfr # SC060804G
Zoro # G2895706
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Nominal Enclosure Width 6 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC060804G
- Zoro # G2895706
- UPC # 786725316557
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Nominal Enclosure Width | 6 in |
Depth | 4 in |
Width | 6 in |
Usable Opening Depth | 3.88 in |
Width (In.) | 6.000 in |
Actual Depth | 4.188 in |
Actual Height | 8.125 in |
Actual Width | 6.125 in |
Description
Enclosure NEMA Rating 1, Material of Enclosure Galvanized Steel, 6 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Silver, Depth 4 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 8 in, Includes Self Tapping Screws, Metal Gauge 16 ga, Wall Mounting, Series SC-G, Standards cULus, Usable Opening Depth 3.88 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.656 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7328-12)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7680)
- ICC PANEL, FRONT FINGER DUCT, 24-SLOT, 2RMS (ICCMSCMA42)
- MONOPRICE Cat6 Utp Solid, Cmr1000 ft., White (8108)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208NK)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 12; 13, Hinged (N12362408)
- WIEGMANN 304 Stainless Steel Enclosure, 30 in H, 60 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4302412)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHWWW)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412161206C)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 16 in W, 7 in D, NEMA 12; 13, Screw On (WC08C16)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD24166)
- Wiegmann Electrical Enclosures