Shop All Electrical Enclosures
Wiegmann
Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On
Mfr # SC040604G
Zoro # G2793682
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Nominal Enclosure Width 4 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC040604G
- Zoro # G2793682
- UPC # 786725316250
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 6 in |
Nominal Enclosure Width | 4 in |
Depth | 4 in |
Usable Opening Depth | 3.88 in |
Width | 4 in |
Width (In.) | 4.000 in |
Actual Depth | 4.188 in |
Actual Height | 6.125 in |
Actual Width | 4.125 in |
Description
Enclosure NEMA Rating 1, Material of Enclosure Galvanized Steel, 4 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Silver, Depth 4 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 6 in, Includes Self Tapping Screws, Metal Gauge 16 ga, Wall Mounting, Series SC-G, Standards cULus, Usable Opening Depth 3.88 in, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 277VAC Electrically Held Lighting Contactor 4P 30A (8903LO40V04)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Yellow (HS385-YW)
- LEVITON Receptacle (M8300-I)
- DISCO ATM Blade Type Fuse Assortment, 60 PCS (8191)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604FCHSC)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504G)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 1, Hinged (N1C162006)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161608SSC)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 6 in H, 6 in W, 4 in D, NEMA 1, Carbon Steel (SC060604)
- WIEGMANN Fiberglass Enclosure, 5.79 in H, 6 in W, 3.11 in D, NEAM 4X; 6P; 12, Screw On (HW-D774SC)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHSC)
- Wiegmann Electrical Enclosures