Shop All Electrical Enclosures
Wiegmann
Galvanized Steel Enclosure, 30 in H, 24 in W, 6 in D, NEMA 1, Screw On
Mfr # SC243006GNK
Zoro # G2541147
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Nominal Enclosure Width 24 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC243006GNK
- Zoro # G2541147
- UPC # 786725847099
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 30 in |
Nominal Enclosure Width | 24 in |
Depth | 6 in |
Width | 24 in |
Usable Opening Depth | 5.88 in |
Width (In.) | 24.000 in |
Actual Width | 24.125 in |
Actual Height | 30.125 in |
Description
Enclosure NEMA Rating 1, Material of Enclosure Galvanized Steel, 24 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Silver, Depth 6 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 30 in, Includes Self Tapping Screws, Metal Gauge 14 ga, Wall Mounting, Series SC-G, Standards cULus, Usable Opening Depth 5.88 in, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 12A, 600V AC, Nonindicating (TRS12R)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- HUBBELL BELL Electrical Box Cover, 2 Gang, Aluminum, Flip/Snap (MX2050WH)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x123mm, Abs (Q403013ABI)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged (HW-J121206CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412242012C)
- WIEGMANN Carbon Steel Gutter Enclosure, 10 in H, 48 in D, NEMA 3R (RSCG101048)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412483612C)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121206GNK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 60 in H, 10 in D (A60SA3810LPPL)
- Wiegmann Electrical Enclosures