Shop All Electrical Enclosures
Wiegmann
Galvanized Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On
Mfr # SC101204GNK
Zoro # G3395235
original price:
$42.85
5% off
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Nominal Enclosure Width 10 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC101204GNK
- Zoro # G3395235
- UPC # 786725317769
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Nominal Enclosure Width | 10 in |
Depth | 4 in |
Width | 10 in |
Usable Opening Depth | 3.88 in |
Width (In.) | 10.000 in |
Actual Height | 12.25 in |
Actual Width | 10.125 in |
Actual Depth | 4.188 in |
Description
Enclosure NEMA Rating 1, Material of Enclosure Galvanized Steel, 10 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Silver, Depth 4 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 12 in, Includes Self Tapping Screws, Metal Gauge 16 ga, Wall Mounting, Series SC-G, Standards cULus, Usable Opening Depth 3.88 in, Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H, 304 SS (9001KYSS3)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 48V DC Volt Rating, 1 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM1DI-48U)
- WIREMOLD Deep Box Fitting, Ivory, PVC (NM2048)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1-3/32" Insulated Spade Terminals 15PK (69988)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC081006)
- WIEGMANN Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804GNK)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060804GNK)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206CHSC)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412242012C)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 29.53 in H, 24 in W, 11.81 in D, NEMA 4; 4X; 12; 13 (UU756030)
- Wiegmann Electrical Enclosures