Shop All Electrical Enclosures
Wiegmann
Galvanized Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Screw On
Mfr # RSC081006GNK
Zoro # G7836473
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Nominal Enclosure Width 8 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RSC081006GNK
- Zoro # G7836473
- UPC # 786725865888
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 10 in |
Nominal Enclosure Width | 8 in |
Depth | 6 in |
Width | 8 in |
Usable Opening Depth | 5.88 in |
Width (In.) | 8.000 in |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Galvanized Steel, 8 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish Galvanized, Color Silver, Depth 6 in, Enclosure Cover Features Padlockable Handle, Height 10 in, Includes Screws, Metal Gauge 16 ga, Wall Mounting, Series RSC-G, Standards cULus, Usable Opening Depth 5.88 in, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Treadlite II (T-91-SE)
- WIEGMANN Pushbutton Enclosure, 22mm, 2 Holes, Steel (PBGX2)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (FNQ-R-1-1/2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 5 ft. L (FT3BK5)
- WIEGMANN Polycarbonate Enclosure, 8 in H, 8 in W, 4 in D, NEAM 4X, Hinged (HW-PCC80804CHQR)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121606S)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004NK)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412161210C)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808NK)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (B161408CH)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004NK)
- Wiegmann Electrical Enclosures