Shop All Electrical Enclosures
Wiegmann
Galvanized Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On
Mfr # SC081006GNK
Zoro # G3187317
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Nominal Enclosure Width 8 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC081006GNK
- Zoro # G3187317
- UPC # 786725317264
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 10 in |
Nominal Enclosure Width | 8 in |
Depth | 6 in |
Usable Opening Depth | 5.88 in |
Width | 8 in |
Width (In.) | 8.000 in |
Actual Height | 10.125 in |
Actual Width | 8.125 in |
Description
Enclosure NEMA Rating 1, Material of Enclosure Galvanized Steel, 8 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Silver, Depth 6 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 10 in, Includes Self Tapping Screws, Metal Gauge 16 ga, Wall Mounting, Series SC-G, Standards cULus, Usable Opening Depth 5.88 in, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 7A, 250V AC, 200A at 250V AC, 5 PK (MDQ-7)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, Ivory (6726)
- DELTANA Overhead Door Holder Lifetime Brass (DCSM10CR003)
- LUTRON Lighting Dimmer, Incandescent, Rocker (MACL-153M-WH)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412161210C)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101206)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R, Hinged (RHC242008)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4121005CH)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC080806)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J181608FCHSCWW)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 12, 4X, 6P, Hinged (HW-J141206CHTLWW)
- Wiegmann Electrical Enclosures