Shop All Enclosure Covers & Accessories
Wiegmann
FULL BK PANEL (WC1448BD) 42.2X41 CS-WHT
Mfr # WC1448P3
Zoro # G7336895
product price: $1,181.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,181.99
Free 30-Day Returns
Key Features
- Height 42 in
- Width 41 in
- Length 1.25 in
- Material Carbon Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WC1448P3
- Zoro # G7336895
- UPC # 786725444502
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 42 in |
Width | 41 in |
Length | 1.25 in |
Details
Item | Back Panel |
Material | Carbon Steel |
Color | White |
Finish | Polyester Powder |
NEMA Enclosure Type | NEMA 12 |
Cubic Capacity | 1722 cu.in |
Series | WC14 |
Application | For use with WC1448BD console. |
Construction | Flanged |
Features | Carbon steel full panel. |
Description
Designed to hold electrical and electronic controls and instruments. Pushbuttons, pilot lights, meters, switches etc., can be mounted on the instrument panel. Interior components are motorized on stationary sub panels, swing-out sub panels or relay rack angles (panels are optional). Heavy duty construction provides protection from dirt, dust, oil and water. Numerous accessories and variable combinations make these consoles most versatile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 5.50 to 22A, 3P, 600VAC (3UB81234DW2)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 1000V (85-14)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- ZORO SELECT 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (20FR83ID)
- WIEGMANN N1 Screw Cover, No Ko, 6x12x4, Cs, Glv (SC061204GNK)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- Wiegmann Enclosure Covers & Accessories