Shop All Enclosure Covers & Accessories
Wiegmann
FLOOR STAND KIT 6X24 304SS
Mfr # SSFK0624
Zoro # G7340964
product price: $1,554.99
/ea
Free Shipping & Returns
$1,554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 8 in
- Length 24 in
- Type Floor Stand Kit
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSFK0624
- Zoro # G7340964
- UPC # 786725848003
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 8 in |
Length | 24 in |
Depth | 24 in |
Details
Item | Floor Stand Kit |
Type | Floor Stand Kit |
Material | 304 Stainless Steel |
Color | Gray |
Finish Type | Grained Stainless Steel |
Description
Floor stand kits are utilized to raise most single and double door freestanding enclosures up off of the ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Single-Ended Cordset, 15 m L Cable (EVC082)
- PANDUIT 7-13/32" L, 0.19" W, natural Plastic Cable Tie, Locking Style: Releasable (PRT2S-C)
- FASCO MOTORS Add On Conduit Box Kit (KIT144)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (HBL1385W)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- SCHNEIDER ELECTRIC Boot, Harmony XB4, for 22mm selector switch, plastic, black (ZBDD2)
- Wiegmann Enclosure Covers & Accessories