Shop All Enclosure Covers & Accessories
Wiegmann
FLOOR STAND KIT 12X8 304SS
Mfr # SSFK1208
Zoro # G7340736
product price: $1,009.99
/ea
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 8 in
- Length 8 in
- Type Floor Stand Kit
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSFK1208
- Zoro # G7340736
- UPC # 786725368112
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 12 in |
Width | 8 in |
Length | 8 in |
Depth | 8 in |
Details
Item | Floor Stand Kit |
Type | Floor Stand Kit |
Material | 304 Stainless Steel |
Color | Gray |
Finish Type | Grained Stainless Steel |
Description
Floor stand kits are utilized to raise most single and double door freestanding enclosures up off of the ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30124)
- EATON BUSSMANN Automotive Fuse, AMG Series, 125A, 32V DC, Non-Indicating (AMG-125)
- RACO Plastic Far Side Support, Support, Far-Side, Plastic Accessory, Plastic, Mounting Bracket (978)
- MULBERRY Number of Gangs: 2 Steel, Ivory (99152)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- Wiegmann Enclosure Covers & Accessories