Shop All Enclosure Covers & Accessories
Wiegmann
FLOOR STAND KIT 12X20 304SS
Mfr # SSFK1220
Zoro # G7335407
product price: $1,764.99
/ea
Free Shipping & Returns
$1,764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 8 in
- Length 20 in
- Type Floor Stand Kit
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSFK1220
- Zoro # G7335407
- UPC # 786725848027
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 12 in |
Width | 8 in |
Length | 20 in |
Depth | 20 in |
Details
Item | Floor Stand Kit |
Type | Floor Stand Kit |
Material | 304 Stainless Steel |
Color | Gray |
Finish Type | Grained Stainless Steel |
Description
Floor stand kits are utilized to raise most single and double door freestanding enclosures up off of the ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Non-Insulated Wire Terminal Kit 282 Piece w/Tool (5UGK4)
- ZORO SELECT Clamp, OD 1 1/2 In, 1/2 In W, Cushion, PK25 (COL2409Z1)
- RACO Strap, Malleable Iron, Size 3" (1312)
- WIREMOLD Legrand 800-Volt Raceway Base and Cover Non-Metallic Single-Channel in White (800BAC-WH)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, White (PBC300WH)
- Wiegmann Enclosure Covers & Accessories