Shop All Enclosure Covers & Accessories
Wiegmann
FLOOR STAND KIT 12X16 304SS
Mfr # SSFK1216
Zoro # G7339659
product price: $1,432.99
/ea
Free Shipping & Returns
$1,432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 8 in
- Length 16 in
- Type Floor Stand Kit
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSFK1216
- Zoro # G7339659
- UPC # 786725368266
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 12 in |
Width | 8 in |
Length | 16 in |
Depth | 16 in |
Details
Item | Floor Stand Kit |
Type | Floor Stand Kit |
Material | 304 Stainless Steel |
Color | Gray |
Finish Type | Grained Stainless Steel |
Description
Floor stand kits are utilized to raise most single and double door freestanding enclosures up off of the ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 3 ft. (2298)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up-Down, Black (9001KN253)
- WIREMOLD External Elbow Fitting, Ivory, Steel (V2418FO)
- SIEMENS DC Power Supply, 176/264V AC; 85/132V AC, 24V DC, 960W, 40A, DIN Rail (6EP1337-3BA00)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- Wiegmann Enclosure Covers & Accessories