Shop All Enclosure Covers & Accessories
Wiegmann
FLOOR STAND KIT 12X10 304SS
Mfr # SSFK1210
Zoro # G7340526
product price: $1,158.99
/ea
Free Shipping & Returns
$1,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 8 in
- Length 10 in
- Type Floor Stand Kit
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSFK1210
- Zoro # G7340526
- UPC # 786725368167
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 12 in |
Width | 8 in |
Length | 10 in |
Depth | 10 in |
Details
Item | Floor Stand Kit |
Type | Floor Stand Kit |
Material | 304 Stainless Steel |
Color | Gray |
Finish Type | Grained Stainless Steel |
Description
Floor stand kits are utilized to raise most single and double door freestanding enclosures up off of the ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104AQD03)
- JANDORF TERM RING22-18 1/4"" UNIN (60970)
- BURNDY Split-Bolt Connector, 6 str to 2 str (KS23)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30267)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- RACO Raco 8975-1 10 Pack Green Rounding Clip (365653)
- Wiegmann Enclosure Covers & Accessories