Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, NEAM 4X; 6P; 12, Hinged
Mfr # HW-WHJ100804CHQR
Zoro # G7236951
original price:
$132.29
27% off
new price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.73 in
- Nominal Enclosure Width 8 in
- Depth 6.33 in
- Enclosure NEMA Rating NEAM 4X; 6P; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-WHJ100804CHQR
- Zoro # G7236951
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 9.73 in |
Nominal Enclosure Width | 8 in |
Depth | 6.33 in |
Width | 7.73 in |
Usable Opening Depth | 3.88 in |
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Latch, Finish Matte, Color White, Depth 6.33 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 9.73 in, Includes Accessory Hardware Bag, Interior Panel 52XC50, 52XC51 or 52XC52, IP Rating 66, Wall Mounting, Series WH-J-HPL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 2 Pole, 240/415/440V AC, B Curve (M9F21216)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 150A, 700V AC, Non-Indicating (A70Q150-4)
- APPLETON ELECTRIC Conduit Outlet Body, X, 3/4 In. (GRX75-A)
- BURNDY Insulated Multitap Connector, 4.01 In. L (BISR250)
- WIEGMANN Carbon Steel Gutter Enclosure, 10 in H, 48 in D, NEMA 3R (RSCG101048)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 4 in D, NEMA 1, Screw On (SC242404NK)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121606S)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412202012SSC)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 7.45 in D, NEMA 12, 4X, 6P, Hinged (HW-RHJ161407CHQR)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 48 in D, NEMA 3R (RSCG080848GNK)
- WIEGMANN Galvanized Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604G)
- Wiegmann Electrical Enclosures