Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged
Mfr # HW-J100804FCHSCWW
Zoro # G6635898
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.73 in
- Nominal Enclosure Width 8 in
- Depth 3.98 in
- Enclosure NEMA Rating NEAM 4X; 6P; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-J100804FCHSCWW
- Zoro # G6635898
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 9.73 in |
Nominal Enclosure Width | 8 in |
Depth | 3.98 in |
Usable Opening Depth | 3.88 in |
Width | 7.73 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEAM 4X; 6P; 12 |
Material of Enclosure | Fiberglass |
Closure Method | Captive Screws |
Enclosure Cover Type | Hinged |
Knockouts | No |
Metallic / Non-Metallic | Non-Metallic |
Color | Light Gray |
Finish | Matte |
Mounting | Wall |
Solid / Clear Cover | Solid |
Series | J-FHW |
Includes | Accessory Hardware Bag |
Standards | CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed |
Interior Panel | 52XC50, 52XC51 or 52XC52 |
Features | External Mounting Flange, Light Weight Watertight |
Gasket | Foam |
Enclosure Cover Features | Opaque |
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Matte, Color Light Gray, Depth 3.98 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 9.73 in, Includes Accessory Hardware Bag, Interior Panel 52XC50, 52XC51 or 52XC52, Wall Mounting, Series J-FHW, Standards CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Cable, 250ft, White, Gauge 18 (553060401)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT604)
- LEVITON Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (1224-2W)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006NK)
- WIEGMANN Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404GNK)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504G)
- WIEGMANN Polycarbonate Enclosure, 11.57 in H, 10 in W, 4.09 in D, 4X, Screw On (HW-S300230110WW)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, Non Hinged Clamp (B080603CH)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004NK)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Hinged (N1C060804)
- Wiegmann Electrical Enclosures