Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 7.73 in H, 8 in W, 9.19 in D, NEAM 4X; 12, Hinged
Mfr # HW-J80808XD
Zoro # G6637535
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.73 in
- Nominal Enclosure Width 8 in
- Depth 9.19 in
- Enclosure NEMA Rating NEAM 4X; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-J80808XD
- Zoro # G6637535
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 7.73 in |
Nominal Enclosure Width | 8 in |
Depth | 9.19 in |
Width | 7.73 in |
Usable Opening Depth | 7.88 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEAM 4X; 12 |
Material of Enclosure | Fiberglass |
Closure Method | Padlockable Hasp |
Enclosure Cover Type | Hinged |
Knockouts | No |
Metallic / Non-Metallic | Non-Metallic |
Color | Light Gray |
Finish | Matte |
Mounting | Wall |
Solid / Clear Cover | Solid |
Enclosure Cover Features | Opaque |
Gasket | Foam |
Features | External Mounting Flange, Light Weight Watertight |
Series | 5SY4 |
Interior Panel | None |
Standards | CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed |
Includes | Accessory Hardware Bag |
Description
Enclosure NEMA Rating 12, 4X, Material of Enclosure Fiberglass, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Latch, Finish Matte, Color Light Gray, Depth 9.19 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 7.73 in, Includes Accessory Hardware Bag, Interior Panel None, Wall Mounting, Series J-SSH, Standards CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Basic Material: Nylon (PLT4S-M300)
- GROTE 16-14 AWG Nylon Ring Terminal 5/16" Stud PK (83-2213)
- HYDROMAXX 1 in. x 100 ft Flexible Corrugated Orange HDPE NON Split Tubing Wire Loom (OHDPENS100100)
- LEVITON GFCI OUTLET 20A WHT (GFTR2-0KW)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4302408)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004)
- WIEGMANN Polycarbonate Enclosure, 14 in H, 12 in W, 6 in D, NEAM 4X, Hinged (HW-P141206CHQR)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121206G)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004GNK)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTL)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (AHE18X18X6)
- Wiegmann Electrical Enclosures