Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 7.73 in H, 8 in W, 6 in D, NEAM 4X; 6P; 12, Hinged
Mfr # HW-RHJ80806CHQR
Zoro # G6637657
original price:
$103.99
5% off
new price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.73 in
- Nominal Enclosure Width 8 in
- Depth 6 in
- Enclosure NEMA Rating NEAM 4X; 6P; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-RHJ80806CHQR
- Zoro # G6637657
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 7.73 in |
Nominal Enclosure Width | 8 in |
Depth | 6 in |
Width | 7.73 in |
Usable Opening Depth | 5.88 in |
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Latch, Finish Matte, Color Light Gray, Depth 6 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 7.73 in, Includes Accessory Hardware Bag, Interior Panel HW-MP808CSWW, HW-MP808FGWW, Mfr. No. HW-MP808AWW, IP Rating 66, Wall Mounting, Series RJ-HPL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mounting Ring Tool, 22mm, Black (M22-MS)
- PANDUIT Wiring Duct Divider Wall, Gray, 6 ft. L (D2H6)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (B121008CH)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHQR)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 1, Hinged (HW-J141206FCHQR)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412302412WC)
- WIEGMANN Carbon Steel Sloped Enclosure, 30 in H, 24 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412302410CST)
- WIEGMANN 304 Stainless Steel Enclosure, 42 in H, 36 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412423612SSC)
- WIEGMANN 304 Stainless steel Enclosure, 8 in H, 6 in D, NEMA 4; 4X; 12; 13, Screw On (WA080806GSCSS)
- Wiegmann Electrical Enclosures