Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, NEAM 4X; 6P; 12, Hinged
Mfr # HW-J80804CHSCWW
Zoro # G6637620
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.73 in
- Nominal Enclosure Width 8 in
- Depth 4.82 in
- Enclosure NEMA Rating NEAM 4X; 6P; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-J80804CHSCWW
- Zoro # G6637620
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 7.73 in |
Nominal Enclosure Width | 8 in |
Depth | 4.82 in |
Width | 7.73 in |
Usable Opening Depth | 3.88 in |
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Matte, Color Light Gray, Depth 4.82 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 7.73 in, Includes Accessory Hardware Bag, Interior Panel None, IP Rating 66, Wall Mounting, Series J-HW, Standards CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Ez Cone Top Grip Nut, 1/4"-20 EG, PK100 (V225 1/4EZ-100)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DNF340A)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH150B)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804CHSCWW)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204G)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Hinged (N1C101204)
- WIEGMANN Polycarbonate Enclosure, 18 in H, 16 in W, 10 in D, NEAM 4X, Hinged (HW-PCC181610CHQR)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 11.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHWW)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 3 in D, NEMA 4, Hinged (BN4040403CH)
- SJE-RHOMBUS 8.00"W x D Enclosure (JB884)
- Wiegmann Electrical Enclosures