Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, NEAM 4X; 6P; 12, Hinged
Mfr # HW-J80804CHQR
Zoro # G6637578
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.73 in
- Nominal Enclosure Width 8 in
- Depth 4.82 in
- Enclosure NEMA Rating NEAM 4X; 6P; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-J80804CHQR
- Zoro # G6637578
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 7.73 in |
Nominal Enclosure Width | 8 in |
Depth | 4.82 in |
Usable Opening Depth | 3.88 in |
Width | 7.73 in |
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Latch, Finish Matte, Color Light Gray, Depth 4.82 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 7.73 in, Includes Accessory Hardware Bag, Interior Panel None, IP Rating 66, Wall Mounting, Series J-HPL, Standards CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Red (PJ3R)
- AMPHENOL PT 10C 1020 SKT PLUG (PT06E1210SSR)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GK724-D-4B-B)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC Volt Rating (OPM-NG-SC3)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 20 in W, 7 in D, NEMA 12; 13, Screw On (WC08C20)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 48 in D, NEMA 3R (RSCG080848GNK)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC081006)
- WIEGMANN Steel Enclosure, 4 in H, 18 in D, NEMA 4, Hinged (T4418CH)
- WIEGMANN Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004G)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC080806G)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 10.33 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ201610CHQR)
- Wiegmann Electrical Enclosures