Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged
Mfr # HW-RHJ80606CHQR
Zoro # G6637605
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.73 in
- Nominal Enclosure Width 6 in
- Depth 5.95 in
- Enclosure NEMA Rating NEAM 4X; 6P; 12
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-RHJ80606CHQR
- Zoro # G6637605
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 7.73 in |
Nominal Enclosure Width | 6 in |
Depth | 5.95 in |
Usable Opening Depth | 5.88 in |
Width | 5.74 in |
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Latch, Finish Matte, Color Light Gray, Depth 5.95 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 7.73 in, Includes Accessory Hardware Bag, Interior Panel 52XC72, 52XC73 or 52XC74, IP Rating 66, Wall Mounting, Series RJ-HPL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 350A, 600V AC, Non-Indicating (JJS-350)
- MULBERRY Number of Gangs: 1 Steel, Ivory (99151)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB4BK1233)
- 3M Shrink Tubing, 0.187in ID, Black, 4ft, PK25 (FP301-3/16-48"-BLACK-25 PCS)
- WIEGMANN Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004G)
- WIEGMANN 316L Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4121006CHSSA)
- WIEGMANN Polycarbonate Enclosure, 4.49 in H, 3 in W, 2.95 in D, 4X, Screw On (HW-S1208080)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Hinged (N1C242408)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Non Hinged Clamp (A121204)
- WIEGMANN Carbon Steel Enclosure, 72 in H, 36 in W, 24 in D, NEMA 12, Hinged (WA723624FS)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302008CH)
- Wiegmann Electrical Enclosures